28 in. Nylon Hairnet in White (Case of 1440)
28 in. Nylon Hairnet in White (Case of 1440)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Individually wrapped to avoid tangling
- Lightweight hairnet made with double strand 15 denier nylon, tight weave and 1/8" aperture
Specifications
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- 15 Denier Nylon
- Width:
- 28 in