1.75 oz. Stainless Steel Sponge Scrubber

You last purchased this on
 
Cellucap

Kurly Kate® 1.75 oz. Stainless Steel Sponge Scrubber

This product requires certification to purchase.
You last purchased this on
 
Cellucap

Kurly Kate® 1.75 oz. Stainless Steel Sponge Scrubber

  • Fast #
  • Part #C6375650
  • Item #7472916
  • Manufacturer Part #6375650
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Each scrubber is individually packaged
  • Stainless steel scrubbers made from 400 series wire
  • Requires Certification

Specifications

Collection:
Kurly Kate®
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Stainless Steel
Product Type:
Sponge
Size:
1.75 oz