DESCRIPTION

  • No human contact during manufacturing process

Cellucap Polypropylene Bouffant Cap in White (Case of 1000)

CBI4D

Width:

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
Polypropylene
Width
21 in

Starting at
$136.04
per CASE
  • QUANTITY