XL Size Compressed Polyethylene Shoe Cover in Blue
XL Size Compressed Polyethylene Shoe Cover in Blue
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resists dry particulate, aerosols and non-hazardous liquid splash
- Features non-conductive, skid-resistant soles
- Waterproof design made with compressed polyethylene features elastic top closure for a secure and comfortable fit
- Size: Extra Large - fits up to approximately size 15
- Fabric Weight : 0.2 ounce
- Standards : Class 10,000
- Thickness : 4 mil
- Height : 6"
- Color: Blue
Specifications
- Color Finish Name:
- Blue
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 150
- Product Type:
- Shoe Cover
- Reusable:
- Yes
- Size:
- XL