DESCRIPTION

Centennial Plastics 300 ft. Plastic Pressure Pipe

PES19HG300GRN

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
80 psi
Pipe Tubing Size
1 in