Centerline

10 in. Cast Iron Wafer Check Valve

Part #CR1644D5X10  |  Manufacturer Part #R-1644D5-X

Valve Size:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No

Valve Body Material: Cast Iron

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Seat Material: EPDM

Valve Size: 10 in

Valve Type: Check Valve