4 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

You last purchased this on
 
Centerline

Series 200 4 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Centerline

Series 200 4 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #CCV061352P
  • Item #3945405
  • Manufacturer Part #CV061352 4
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Series 200
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed -:
No
MSS:
MSS SP-75
Material:
Ductile Iron
Minimum Temperature:
275
NSF Certified:
No
Pressure Class:
200#
UL Listed:
No
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Butterfly Valve