Centerline

Series 200 3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

Part #CCV061352  |  Manufacturer Part #03CV061352

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

Collection: Series 200

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-75

Material: Ductile Iron

Minimum Temperature: 275

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Aluminum Bronze

Valve Operator: Locking Lever Handle

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Butterfly Valve