Centerpiece® Oval Drop-In Bathroom Sink in Biscuit

Part #K14274-RF-96  |  Item #1192885  |  Manufacturer Part #14274-RF-96

Call for Pricing

Color/Finish: Biscuit

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Rod and The Fly conveys the mystique of the river as a place of solitary tranquility
  • Soft colors define the contours of the river as it wanders through a mountain valley, revealing the trout's patterns of movement below the surface
  • This design adorns a Centerpiece sink that features a unique wide-beveled ledge and generous basin size
  • Decorated with a tranquil fly-fishing scene on biscuit background
  • Oval basin
  • No faucet holes, requires wall- or counter-mount faucet

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Centerpiece®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 25 in x 17 in x 9 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 23 in x 15 in x 7 in

Sink Installation Type: Drop-in

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes