Elongated Close Front Toilet Seat in White
Elongated Close Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SUPERIOR FIT & NO WIGGLE: Ergonomic contour fit. Modern styled heavy duty hinges. Corrosion-free hardware.
- STABLE & SANITARY: Integrally-molded, permanent and sanitary color-keyed bumpers that won't loosen, collect dirt or fall off.
- SLOW CLOSE: Premium plastic luxury seat featuring safety close to prevent slamming with just a touch. Lid closes slowly and quietly. Provides safety for children and pets.
- EASY TO INSTALL: Easy to install. Fits all regular elongated toilet bowls.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 18-1/2 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/4 in