DESCRIPTION
- Closed front with cover
- Corrosion free hardware
- Extended back with concealed hinge
- Finger lift
- Impact absorbing hinges
- Integrally molded permanent and sanitary color keyed bumpers
- Residential
- Top mount hinge
- Withstands cleansers and strong chemicals
Centoco Manufacturing Plastic Elongated Closed Front Toilet Seat
C1600WH
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Commercial
- Color Finish
- White
- Color Finish Category
- Whites
- Length
- 18-3/4 in
- Material
- Plastic
- Toilet Seat Shape
- Elongated
- Toilet Seat Type
- Closed Front
- Width
- 14 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday