DESCRIPTION

  • Check hinge posts
  • Commercial/institutional
  • Corrosion free Steel hinge posts
  • Extended back with concealed hinge
  • Impervious to cleansers and strong chemicals
  • Integrally molded permanent and sanitary color keyed bumpers
  • Noncorrosive hardware
  • Open front less cover
  • With self sustaining stainless steel check hinge

Centoco Manufacturing Plastic Elongated Open Front Toilet Seat

C1500STSCCSSWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
White
Color Finish Category
Whites
Length
18-5/8 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY