DESCRIPTION

  • Check hinge posts
  • Corrosion free Steel hinge posts
  • Extended back with concealed hinge
  • Heavy duty
  • Impervious to cleansers and strong chemicals
  • Includes PVC washers, Metal flat washers, lock washers, Stainless Steel nuts and self sustaining check hinge
  • Integrally molded permanent and sanitary color keyed bumpers
  • Noncorrosive hardware
  • Open front less cover
  • With Stainless Steel check hinge

Centoco Manufacturing Plastic Elongated Open Front Toilet Seat

C500STSCCSSWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
White
Color Finish Category
Whites
Length
17-7/8 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Width
15 in

Starting at
Call for Pricing
  • QUANTITY