DESCRIPTION

  • Check hinge posts
  • Extended back with concealed hinge
  • Extra heavy duty
  • Finger lift
  • Impact absorbing hinges
  • Integrally molded permanent and sanitary color keyed bumpers
  • Open front with cover
  • Residential/commercial/institutional
  • Stainless Steel reinforced hinge
  • Top mount hinge

Centoco Manufacturing Plastic Elongated Open Front Toilet Seat

C820STSWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
18-1/2 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front
Width
14-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY