DESCRIPTION

  • Corrosion-free hardware
  • Easy Installation
  • Impact-absorbing hinges, no screws to rust or pull out of core
  • Integrally-molded, permanent and sanitary bumpers will not fall off
  • Patented co-injected Wood seat
  • Withstands cleaners, and strong chemicals
  • Wont crack, chip, or peel

Centoco Manufacturing Wood Round Closed Front Toilet Seat

C700001

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS