Central Boiler

16-1/2 in. 8.3 Ton Coil for Heat Exchanger

Part #C106  |  Manufacturer Part #106

Tonnage:

8.3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: Heat Exchanger

BTU: 100000

Height: 4-1/8 in

Length: 19 in

MBH: 100

Tonnage: 8.3 Tons

UL Listed: No

Width: 16-1/2 in