Central Boiler

50 in. Plate Heat Exchanger

Part #CEN5636  |  Manufacturer Part #5636

Length:

50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Length: 50 in

Material: Stainless Steel

Type: Heat Exchanger

Width: 12 in