Central Boiler

70 in. Plate Heat Exchanger

Part #C5637  |  Manufacturer Part #5637

Length:

70 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Length: 70 in

Material: Stainless Steel

Type: Heat Exchanger

Width: 12 in