DESCRIPTION

  • Stems are all brass with a double O-Ring seal and rubber seat washer

Central Brass 2-Handle Direct Sweat Laundry Faucet for Wall Mount

C0466

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1M
Application
Residential
Center Size
3-1/2 in
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Faucet Connection
Sweat
Faucet Mount
Wall Mount
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Two Handle
Spout Height
4-1/4 in
Spout Reach
6 in
Spout Type
Swivel
WaterSense Labeled
No
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS