DESCRIPTION

  • Stems are all brass with a double O-Ring seal and rubber seat washer

Central Brass 3-1/2 in. 2-Handle Center Set Laundry Faucet with Legs

C04665

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1M
Application
Residential
Center Size
3-1/2 in
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Faucet Connection
Sweat
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Two Handle
Spout Height
4-1/4 in
Spout Reach
6 in
Spout Type
Swivel
WaterSense Labeled
No
Width
8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS