3/8 in. MNPT Mixing Valve

You last purchased this on
 
Central Brass

Series 555 3/8 in. MNPT Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Central Brass

Series 555 3/8 in. MNPT Mixing Valve

  • Fast #
  • Part #C0555RB
  • Item #793282
  • Manufacturer Part #0555
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Our faucets and are backed by a 10 year commercial warranty and have been the go-to resource for plumbers for over 100 years
  • Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship
  • Central Brass offers high-quality commercial faucets with modern styles and features
  • 3/8-18 NPT male taper thread
  • Requires Certification

Specifications

Collection:
Series 555
Color Finish Name:
Rough Brass
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Height:
3-1/2 in
Length:
2-7/10 in
Material:
Cast Brass
Valve Body Material:
Brass
Valve Size:
3/8 in
Valve Type:
Anti-Sweat Valve
Weight:
12 lb