DESCRIPTION

Central Brass 3/8 in. Brass Nipple

CX269

Length:

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Length
2-9/16 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY