DESCRIPTION

  • Brass flange is copper, nickel and chrome plated
  • Bubbler head only
  • Flow rate through the bubbler is internally adjustable
  • Push button control is provided with a replaceable cartridge

Central Brass Bubbler Head

C0362

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded Male
Faucet Mount
Top Mount
Handle Type
Push Button
Height
3-5/16 in
Spout Height
1-7/16 in
Width
2-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS