DESCRIPTION
- Brass flange is copper, nickel and chrome plated
- Flow rate through the bubbler is internally adjustable
- Includes flange and shank
- Push button control is provided with a replaceable cartridge
Central Brass Drinking Water Bubbler Head
C0360
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1M
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- Threaded Male
- Faucet Mount
- Top Mount
- Handle Type
- Push Button
- Height
- 3-5/16 in
- Spout Height
- 1-7/16 in
- Width
- 2-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday