Product Details
Documents
Specifications
ADA Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Part Type: Handle
Handle Type: Blade
Number of Handles: Single Handle
ADA Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Part Type: Handle
Handle Type: Blade
Number of Handles: Single Handle