Handle in Polished Chrome

Part #CG523H  |  Item #63626  |  Manufacturer Part #G-523-H

Call for Pricing EACH

Color/Finish: Polished Chrome

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

Handle Type: Blade

Number of Handles: Single Handle