Kitchen Faucet with Double Canopy Handle and Soap Dish in Polished Chrome
Kitchen Faucet with Double Canopy Handle and Soap Dish in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stems are all brass with a double O-Ring seal and rubber seat washer
- Fitted with a water saving aerator that limits the flow rate
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 3-3/16 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- WaterSense Labeled:
- No