Push Button Handle Bubbler in Polished Chrome

You last purchased this on
 
Central Brass

Push Button Handle Bubbler in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Central Brass

Push Button Handle Bubbler in Polished Chrome

  • Fast #
  • Part #C0362
  • Item #38520
  • Manufacturer Part #0362
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass flange is copper, nickel and chrome plated
  • Push button control is provided with a replaceable cartridge
  • Bubbler head only
  • Flow rate through the bubbler is internally adjustable
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Faucet Mount:
Top Mount
Handle Type:
Push Button
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Spout Height:
1-7/16 in