DESCRIPTION

  • Cam action roller bearings are brass
  • Self closing angle stop has a cast brass body with a replaceable seat

Central Brass Self Closing Angle Stop Valve in Polished Chrome

C0333D

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1M
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
End Connection 2
Threaded
Material
Brass
Valve Operator
Cross Handle
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS