DESCRIPTION

  • Drinking faucet guard is forged brass with a self draining slot
  • Drinking faucet has a self-closing lever to operate valve

Central Brass Self Closing Drinking Faucet

C0364L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1M
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Top Mount
Material
Brass
Number of Handles
Single Handle
Spout Height
3-1/2 in
Spout Reach
3 in
Spout Type
Rigid
Width
1-15/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS