Central Brass Stand Pipe with Nut And Flange C0342D

DESCRIPTION

Central Brass Stand Pipe with Nut And Flange

C0342D

Fitting Sizes:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1M
End Connection 1
Female
End Connection 2
Male
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Height
6-7/16 in
Material
Brass
WaterSense Labeled
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS