DESCRIPTION

Central Brass Sweat Laundry Faucet in Rough Brass

KAMC0466RB

Color Finish

Rough Brass

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1M
Application
Residential
Center Size
3-1/2 in
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Faucet Connection
Sweat
Faucet Mount
Wall Mount
Handle Type
Lever
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-1/4 in
Spout Reach
6 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS