DESCRIPTION
- Drain tubes are 20 gauge (.031) wall Brass
- Multi tub bath drain is designed for 14" to 16" multi tub installations
Central Brass Trip Lever Bath Waste
C1655
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1M
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- Sweat
- Height
- 10-3/4 in
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday