20 in. Economy Flat Top Luggage Rack in Zinc
20 in. Economy Flat Top Luggage Rack in Zinc
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Black straps
- Flat top
Specifications
- Color Finish Name:
- Zinc
- Depth:
- 16-1/2 in
- Length:
- 20 in
- Material:
- Steel
- Type:
- CS155CBL1
- Width:
- 26 in