26-1/2 in. Economy Flat Top Luggage Rack in Polished Chrome

You last purchased this on
 
Central Specialties

26-1/2 in. Economy Flat Top Luggage Rack in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Central Specialties

26-1/2 in. Economy Flat Top Luggage Rack in Polished Chrome

  • Fast #
  • Part #C1055CBL1
  • Item #4869302
  • Manufacturer Part #1055C-BL-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Black straps
  • High back
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Depth:
16 in
Length:
26-1/2 in
Material:
Steel
Type:
C1055CBL1
Width:
24-1/4 in