Door View Manager with Standard Message in Black
Door View Manager with Standard Message in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four standard messages
- Eliminates tags falling off or caught in door
- Privacy shutter
Specifications
- Color Finish Name:
- Black
- Height:
- 8 in
- Length:
- 2 in
- Material:
- Plastic
- Width:
- 6 in