Easy-Mover™ Bellman Cart with Carpet in Black

Part #C2099BK010BLK  |  Item #4869280  |  Manufacturer Part #2099BK-010-BLK

$952.50 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eight inch black pneumatic casters
  • Black bumper and black carpet
  • Made in USA

Specifications

Collection: Easy-Mover™

Color Finish: Black

Height: 73 in

Length: 43 in

Material: Metal

Type: C2099BK010BLK

Width: 23 in