DESCRIPTION

Centron International Bell End x Grooved 150# Fiberglass Adapter

C3000ABG150FGAX

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
Grooved
End Connections
Bell End x Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
150#