DESCRIPTION

Centron International 150# Fiberglass 45 Degree Elbow

C3000AFG4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
150#