DESCRIPTION

Centron International Plain End 150# Fiberglass 90 Degree Elbow

B0382008

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
3000#