DESCRIPTION

20 ft. Fiberglass Pipe

C3200ABSFGP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

IsAcceptableImage
Length
20 ft
Material
Fiberglass
Pipe Tubing Size
10 in
Pressure Class
200#