DESCRIPTION

Centron International 3 in. Threaded 2500# Fiberglass Nipple

C2500DH8AFGNM

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
2 in
Material
Fiberglass
Pressure Class
2500#

Starting at
Call for Pricing
  • QUANTITY