DESCRIPTION

Centron International 300# Fiberglass 45 Degree Elbow

C3000AFG3004

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
300#