DESCRIPTION

Centron International Slip x Female 300# Fiberglass Adapter

C3000ASFFGAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Female
End Connections
Slip x Female
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
300#