DESCRIPTION

Centron International 375# Fiberglass Tee

C3000AFGTP

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Material
Fiberglass
Pressure Class
375#
Size
4 in x 4 in x 4 in