DESCRIPTION

Centron International Grooved x Bond 375# Fiberglass Adapter

C3000ABGFGAM

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Bond
End Connections
Grooved x Bond
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
375#