DESCRIPTION

Centron International Slip x Male 375# Fiberglass Adapter

C3000ASMFGAM

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Male
End Connections
Slip x Male
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
375#