4 x 3 in. Threaded x Bell End Fiberglass Reducing Bushing
4 x 3 in. Threaded x Bell End Fiberglass Reducing Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Bell End
- End Connections:
- Threaded x Bell End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Fiberglass