DESCRIPTION

Centron International 450# Fiberglass 90 Degree Elbow

C3000AFG4509

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Fiberglass
Pressure Class
450#
Size
3 in
Type
Straight