DESCRIPTION

Centron International 450# Grooved x Bond Fiberglass Adapter

C3000ABGFGAK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Bond
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Fiberglass
Pressure Class
450#
Size
2 in x 2 in